Storage Clipboard with Calculator - Orange

Every warehouse has these.
  • Use during warehouse audits or site visits.
  • Interior storage for pens and clips.
  • Convenient carrying handle.
  • Holds letter-size paper.
  • Lightweight polypropylene.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION TYPE SIZE PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 12+
S-20583O Bottom Opening w/ Calculator Plastic Letter $24 $23  ADD
DIMENSIONS:
  • Outside: 16 x 10 x 2 1/2"
  • Storage Compartment (Depth): 1 1/2"
FEATURES:
  • High capacity clip holds 1/2" of paper.
  • Calculator:
    • 8-digit LCD
    • Auto-shutoff
    • Replaceable battery (AG10 Button Cell)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 02:49:12 PM; USWEB11