EZ Peel Lid for 3.5, 5, 6, and 7 Gallon Plastic Pail - Purple

Easy opening, easy sealing. No tools required.
  • High-density polyethylene construction.
  • FDA compliant.
  • Use with 5 Gallon Plastic Pail.

    Free Offer
    FREE Pail Opener with $125+
    order of Plastic Pails and/or Lids.
    Use sale code SP182 at checkout.

Information Option is unavailable; the next option is selected
MODEL
NO.
FITS PAIL SIZES PRICE EACH (MIN. 5) COLOR IN STOCK
SHIPS TODAY
5 10 50+
S-20541PUR 3.5, 5, 6 and 7 Gallon $2.35 $2.10 $1.95  ADD
DIMENSIONS:
  • Outside (Diameter): 12.06"
THICKNESS:
  • 70 mil
STYLE:
  • Resealable
USAGE:
  • Does not have a gasket.
  • Pails with lids are not airtight or leakproof.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 09:46:13 AM; USWEB25