Burlap Bags with Drawstring - 4 x 6", Black

Rustic favor bags are popular at outdoor weddings and summer picnics.
  • Natural jute fibers.
  • Sturdy cotton cord drawstring.
  • Dimensions are measured when bag is lying flat.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
FABRIC
WEIGHT
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-20525BL 4 x 6" 3/4 x 5" 10 oz. 100 6 $61 $57 $54  ADD
COLOR:
  • PMS: Black 3C
MATERIAL:
  • 100% Virgin natural jute fiber
  • May shed
CAPACITY:
  • Holds up to 50 lbs
SPECIFICATIONS:
  • FDA compliant only for nuts in the shell, livestock feed, soil and sand.
  • Not hydrocarbon free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 11:34:25 AM; USWEB25