White Tyvek® Tags - #8, 6 14 x 3 18", Pre-wired

The toughest, most durable tag on the market.
  • Tear-proof, weatherproof and chemical resistant.
  • Low-lint content - Ideal for sterile environments.
  • Custom Printing available.

    Uline White Tyvek® Tags

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE PRICE PER 1,000 STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-2028PW 1/4 x 1/8" #8 $173.00 $166.00 $159.00 $149.00  ADD
DIMENSIONS:
  • Wire Length: 12"
  • Eyelet Inside Diameter (Actual): 0.225"
FEATURES:
  • Weatherproof, water and oil resistant.
THICKNESS:
  • 7.5 mil
MATERIAL:
  • Eyelet: Zinc
  • Tag: Tyvek 1079
  • Wire: 26 gauge galvanized steel
TEMPERATURE:
  • -100° to 270° F
USAGE:
  • Works with Sharpie.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/07/2026 11:24:55 AM; USWEB12