Laminating Rolls - Standard, 12" x 250', 3 Mil

Protect and enhance posters, prints and documents.
  • Clear gloss finish. Works with most thermal roll laminators.
  • General purpose for offices and copy shops.
MODEL
NO.
DESCRIPTION SIZE
W x L
MIL CORE
SIZE
ROLLS/
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-20277 Standard 12" x 250' 3 1" 2 $51 $47  ADD
DIMENSIONS: 
  • Roll Diameter: 3 5/8"
MATERIAL: 
  • PET (Polyethylene Terephthalate)
  • PE (Polyethylene)
  • EVA (Ethyl Vinyl Acetate)
COMPATIBILITY:
  • Rolls are not self-laminating. 
    • Roll laminator required, not available through Uline.
    • Cannot Be Used With:
      • Uline machines H-12139, H-1886 or H-937.
      • GBC EZ Load machines
USAGE: 
  • Roll Laminators hold two rolls of film at the same time. 
    • Top and bottom rolls will laminate item on both sides as it runs through the machine. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:23:54 PM; USWEB10