Indicator Bins with Divider - 7 x 12 x 4", Black/Red

Efficient, low-cost inventory control. Never run out of supplies again!
  • When black side runs out, turn bin around.
  • Red color triggers reorder of supplies.
  • Large label area on both sides.
  • Includes one divider per bin. Additional Dividers available.

    Measurement Guide

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
W x L x H
INSIDE DIMENSIONS
W x L x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
1 CTN. 3+ CTNS.
S-20254B/R 7 x 12 x 4" 5 3/8 x 9 7/8 x 2 7/8" 12 7 $8.05 $7.75 bins ADD
DIMENSIONS:
  • Outside (Actual): 6 3/4 x 11 5/8 x 4"
  • Front (Inside): 1 3/4" H
  • Label Area: 6 5/8 x 1 1/16"
  • Divider Height: 2 7/8"
COMPATIBILITY:
  • Shelf Bin Organizers:
    • H-2510 36 x 12 x 39": 30 bins per rack
    • H-1770 36 x 12 x 75": 60 bins per rack
  • Gravity Bin Organizers:
    • H-3892 Stationary, 36 x 61": 40 bins per rack
    • H-3895 Mobile, 39 x 68": 80 bins per rack
FEATURES:
  • Five divider positions per bin.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-20254D Dividers for 7 x 12 x 4" Indicator Bins
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 09:17:20 PM; USWEB30