Barrier Spill Mat - 36" x 100'

Quickly soak up oil, water, coolants and other spills.
  • Leakproof poly backing keeps floors dry.
  • Sorbent soaks up oil and chemicals from around machinery and work areas.
  • Resists tearing, curling and buckling. 2-ply construction.
  • Absorbs up to 1 quart of liquid per foot.
  • Cut with a knife.
MODEL
NO.
SIZE DESCRIPTION ABSORP.
CAPACITY/ROLL
PRICE EACH IN STOCK
SHIPS TODAY
1 3 4+
S-20085 36" x 100' Barrier Spill Mat 25 gal. $222 $212 $203  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 11"
THICKNESS:
  • 1/8"
MATERIAL:
  • Polypropylene
SHELF LIFE:
  • Sorbents:
    • When Exposed to Continuous UV Light: 6 - 9 months
      • If Not Exposed to Continuous UV Light: 18 months in original packaging
      • Product does not become unusable, but may become brittle and break.
 FEATURES:
  • Absorbs all oil-based, water-based and chemical-based fluids.
  • Can be used with hydrochloric acid or fluid.
  • Fire resistant, not fire retardant.  
USAGE:
  • Not designed for use with highly acidic or highly aggressive chemicals.
  • Not reusable.
  • Not perforated.
  • Backing does not grip and is not tacky.
SPECIFICATIONS:
  • Helps comply with 29 CFR 1910.22(a)(2) for maintaining floors in a clean, dry condition.
  • Not USDA or FDA compliant.
PACKAGING:
  • Comes in a box (not bagged).
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 02:04:15 AM; USWEB13