UPSable Black Bubble Roll - 12" x 300', 3⁄16", Perforated

SINGLE ROLLS

Stylish and eco-friendly. Cushioning your customers will notice.
  • Contains up to 40% recycled content.
  • Same quality and protection as traditional bubble.
  • Dark color conceals item until unwrapped.
  • Cross perforated every 12 inches.

    Bubble Size
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-20056P 3/16" 12" x 300' 4 $39 $37 $35 $32  ADD
DIMENSIONS
  • Core: 3"
  • Diameter:
    • Roll: 25"
    • Bubble: 3/8"
MATERIAL:
  • Polyethylene/Nylon
  • RIC (Resin Identification Code): #7
TEMPERATURE:
  • Melting: 175° - 185° F
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 09:13:07 PM; USWEB25