Super Duty Bubble Roll - 24" x 300', 3⁄16", Perforated

SINGLE ROLLS

Heavy duty, three-layer construction for shipping heavy or sharp items.
  • Recommended for protecting tools, auto parts and metal cabinets.
  • Highest tear and puncture resistance of all bubble.
  • Extra layer keeps bubble from going flat.
  • Smooth on both sides for easy labeling.
  • Cross perforated every 12 inches.

    Bubble Bags: Smooth on Both Sides
PERFORATED
MODEL
NO.
BUBBLE
SIZE
ROLL SIZE LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-20053P 3/16" 24" x 300' 15 $104 $97 $91 $85  ADD
DIMENSIONS:
  • Core: 3"
  • Diameter:
    • Roll: 25"
    • Bubble: 3/8"
MATERIAL:
  • Polyethylene/Nylon
  • RIC (Resin Identification Code): #4
  • Recycled Content: 0%
TEMPERATURE:
  • Melting: 175° - 185° F
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 10:16:52 PM; USWEB11