Steel Pail - 5 Gallon, Open Top, Unlined, Gray

Store bulk lubricants and thinners. Rugged and versatile.
  • Steel handle. Empty pails nest for storage.
  • Lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 10 20+
S-20030GR Open Top 5 Gallon $15 $14 $13  ADD
DIMENSIONS:
  • Height:
    • Without Lid: 13.4"
    • With Lid: 13 3/4"
  • Inside (Diameter):
    • Top: 11 1/4"
    • Bottom: 10 1/2"
  • Outside (Diameter):
    • Top: 11 3/4"
    • Top With Lid: 12"
    • Bottom: 10 3/4"
  • Lid (Diameter): 12"
  • 3 1/2" Double bead
MATERIAL:
  • 28 gauge steel
COMPATIBILITY:
  • Foil Liner: S-18139 20 x 30" Food Bag
CAPACITY:
  • Maximum for Non-hazardous Materials: 80 lbs
USAGE:
  • Not leakproof or airtight with lid.
SPECIFICATIONS:
  • Not UN Rated.
  • Not FDA compliant.
TEMPERATURE:
  • -30° to 250° F
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2602 Steel Pail Crimping Tool
  • H-3743 Steel Pail Dolly
  • S-14458 Elastic Drum Cover - 5 Gallon
  • S-20036GR Steel Pail Lug Lid with Spout - Unlined, Gray
  • S-20528 Round Bottom Drum Liners - 18 x 22", 4 Mil
  • S-21135GR Steel Pail Lever Lock Lid - Unlined, Gray
  • S-24918 Molded Poly Drum Liners - Anti-Static Smooth, 5 Gallon
  • S-4935 12 1/8 x 12 1/8 x 13 9/16" 275 lb Double Wall Corrugated Boxes
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 05:25:31 PM; USWEB27