Scanner Hooks for Slatwall - 6", Chrome

Turn your walls into merchandising display space.
  • Display price. Flip up for easy stocking.
  • Chrome finish for a polished look.
  • Insert Cards sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-19990C Scanner Hooks 6" 25 5 $44 $42 $39 carton(s) ADD
DIMENSIONS:
  • Bracket: 3.2 x 1" (L x W)
  • Plastic Scanner Tag Holder: 1 1/4 x 2" (H x W)
  • Bottom Bar: 6 1/2"
  • Hook (Diameter): 0.1889"
CAPACITY:
  • Without Slatwall Inserts: 11 lbs
INCLUDES: 
  • Plastic Tag Holders 
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 10:07:02 AM; USWEB25