Class 3 Hi-Vis Heavy Duty Rain Overalls - Lime, 2XL

TINGLEY®
Class 3 Reflective - High Risk Environments

Stay dry and visible as the weather turns cooler.
  • Weatherproof, breathable woven polyester allows heat to escape.
  • 360° 2" wide hi-vis reflective tape.
  • Quick-release suspenders. Take-up snaps on waist.
  • Class E when worn alone. Class 3 when worn with Class 3 Heavy Duty Rain Jacket.
  • Machine washable.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 3 6+
S-19980G-2X Heavy Duty Overalls $71 $68 $65  ADD
Meets ANSI/ISEA 107-2020
MODEL NUMBER: 
  • Tingley®: O24122.2X
MATERIAL:
  • 300 denier polyester
FEATURES:
  • Windproof
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/07/2026 05:33:11 PM; USWEB7