Class 3 Hi-Vis Heavy Duty Rain Jacket - Lime, Large

TINGLEY®
Class 3 Reflective - High Risk Environments

Stay dry and visible as the weather turns cooler.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 3 6+
S-19979G-L Heavy Duty Jacket $105 $100 $95  ADD
Meets ANSI/ISEA 107-2020
USAGE: 
  • S-24343 Hi-Vis Fleece Jacket can be zipped in for warmth. 
MODEL NUMBER: 
  • Tingley®: J24122.LG.01
MATERIAL:
  • 300 denier polyester
FEATURES:
  • Windproof
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 01:08:03 AM; USWEB13