Trash Liners - 12-16 Gallon, Gray

LINEAR LOW DENSITY

Identify different types of waste, recyclables and production materials.
  • Use in restaurants, offices, healthcare and manufacturing facilities.
  • Star seal bottom is virtually leakproof. Puncture and tear resistant.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x H
CAPACITY MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-19943GR 24 x 33" 12-16 Gallon 1.5 250 20 $65 $63 $61  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
TEMPERATURE:
  • Melting Point: 180° F
FEATURES:
  • Meets and exceeds industry accepted "dart drop" test.
NOT INCLUDED:
  • Plastic twist ties
APPEARANCE: 
  • Not opaque
PACKAGING:
  • Bags are flat packed.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 12:45:30 AM; USWEB25