Peg Hooks for Gridwall - 4", Chrome

Build your own customized gridwall display.
  • Hang packaged products and signage.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-19933C Peg Hooks 4" 25 $16 $15 $14 carton(s) ADD
DIMENSIONS: 
  • Bracket: 3.54 x 1" (L x W)
  • Peg Diameter: .22"
CAPACITY:
  • 45 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 09:34:46 PM; USWEB9