Deep Metal Tins - Round, 8 oz, Window Lid, Gold

Packaging for your candies, spices or teas.
  • Clear top lets you easily view the products inside.
  • Popular metal tins in fun shapes and sizes.
  • Tin plate. Seamless construction.
  • Snug-fitting, slip-on lid.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
DIAMETER x H
CAPACITY QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 4+
S-19909GOLD 3 1/8 x 2" 8 oz. 48 $78 $72 $68  ADD
DIMENSIONS:
  • Inside: 3 x 1 31/32" (Diam. x H)
  • Window Diameter: Approximately 2 13/16"
MATERIAL:
  • Tin-plated Steel
  • Does not contain aluminum.
  • Coating: Varnish 
  • Window: PVC (Polyvinyl Chloride)
COMPATIBILITY:
RECYCLING: 
  • Recyclable 
USAGE:
  • Not dishwasher safe, should not be submerged in water.
    • Distilled water may increase likelihood of rust. 
  • Wipe clean with a dry or damp cloth.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 07:36:49 PM; USWEB31