Polar-Ice Safety Glasses - Smoke

Polarized lenses reduce glare and brightness.
  • Recommended for outdoor use.
  • Soft rubber temples and nosepiece.
  • Anti-scratch lens.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH LENS COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-19902SM Polar-Ice $24 $23 $22  ADD
Meets ANSI Z87.1+
MATERIAL:
  • Lens: Polycarbonate
  • Temple: Polycarbonate with TPR (Thermoplastic Rubber)
  • Nosepiece: PVC (Polyvinyl Chloride)
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/23/2026 03:44:37 PM; USWEB31