Optimus™ Safety Glasses - Yellow Mirror

Full frame wraparound style.
  • Recommended for outdoor use.
  • Rubber temples and comfortable nosepiece.
  • Anti-fog, anti-scratch lens.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) LENS COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-19899Y Optimus™ $6.75 $6.50 $6.25  ADD
Meets ANSI Z87.1+
MATERIAL:
  • Lens: Polycarbonate
  • Nosepiece: PVC (Polyvinyl Chloride)
  • Temple: Polycarbonate with TPR (Thermoplastic Rubber)
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 12:35:19 AM; USWEB31