Showa® Atlas® 370 Flat Nitrile Coated Gloves - XL

DRY GRIP

High tack coating creates a secure grip for handling glass and metal. Abrasion resistant.
  • Used for roofing and construction.
  • Nylon liner with durable coating.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-19891-X Atlas® 370 12 Pair $52 $47  ADD
    APPEARANCE:
    • Cuff Color: Purple/Black Blend
    THICKNESS:
    • 13 gauge
    MATERIAL: 
    • Cuff contains natural rubber latex.
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 6
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/12/2026 10:07:07 PM; USWEB13