Eco-Friendly Trash Liners - 40-45 Gallon

LINEAR LOW DENSITY

Puncture-resistant "green" liners.
  • Made from 80% recycled plastic resins.
  • Complies with LEED requirements for "green" purchasing.
  • Tough enough for industrial use.
  • Star seal bottom.
MODEL
NO.
SIZE
W x H
CAPACITY MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-19886 40 x 46" 40-45 Gallon 1.5 100 $54 $51 $49  ADD
MATERIAL:
  • Recycled Content:
    • Post-industrial: 70%
    • Post-consumer: 10%
SPECIFICATIONS:
  • Meets EPA standards for comprehensive procurement guidelines.
PACKAGING: 
  • Bags are flat packed.
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 12:08:00 PM; USWEB6