Showa® Atlas® 451 Thermal Latex Coated Gloves - Medium

Warm thermal acrylic liner protects against cold.
  • Rough textured surface for excellent wet/dry grip.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-19883M Atlas® 451 12 Pair $63 $60  ADD
    APPEARANCE:
    • Overedge Color: Blue
    THICKNESS:
    • 10 gauge
    MATERIAL:
    • Palm Coating: Natural rubber latex
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 4
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    06/27/2026 11:08:42 AM; USWEB7