Ansell® AlphaTec® Sol-Vex® Chemical Resistant Nitrile Gloves - 13", 15 Mil, XL

Protection from heavy-duty chemicals, grease and fats.
  • Contoured fit with textured finish for wet/dry grip.
  • Puncture, abrasion and cut resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    LENGTH MIL RECOMMENDED
    USE
    QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-19710-X 13" 15 Chemical Spraying 12 Pair $46 $44  ADD
    SPECIFICATIONS: 
    • EN ISO 374-1:2016 Type A - JKLOPT
    • Standard ANSI: 
      • Abrasion Level: 5
    • USDA compliant
    • FDA Compliant to 21 CFR:
      • 177.2600
      • 178.3297
      • 184.1
      • 184.1139
    MODEL NUMBER: 
    • Ansell®: 37-155
    SHELF LIFE: 
    • 60 months 
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/12/2026 10:54:37 PM; USWEB29