Ansell® ActivArmr® 42-474 Gloves - Large

Handle hot cores and castings in metal fabrication shops.
  • For intermittent heat contact up to 480°F.
  • Comfortable, nonwoven felt insulation and full-length heat barrier.
  • Nitrile coating protects against snags, punctures, abrasions and cuts.

    Measuring for Gloves
MODEL
NO.
DESCRIPTION ANSI CUT LEVEL LENGTH SIZE PRICE PER PAIR IN STOCK
SHIPS TODAY
1 3+
S-19708 ActivArmr® 42-474 A2 14" Large $24 $23  ADD
MATERIAL:
  • Lining: Cotton jersey with polyester
SPECIFICATIONS:
  • Meets ANSI/ISEA 105-2024 standard.
  • Standard EN 407-2004
    • Contact Heat: Level 2 
    • User can handle hot material directly for up to 15 seconds. 
  • FDA Compliant to 21 CFR: 
    • 177.2420
    • 177.2260
    • 177.2600
    • 178.3297
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/18/2026 12:18:01 AM; USWEB26