Ansell® 11-511 Coated Kevlar® Cut Resistant Gloves - Medium

Foam nitrile coating improves grip, even in oily applications.
  • Superior cut level A5 protection. Ultra durable Kevlar® blend.
  • Recommended for metal stamping and recycling.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CARTON
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-19707-M 11-511 A5 4 12 Pair $32 $31 $30 pairs ADD
    THICKNESS:
    • 13 gauge
    MATERIAL:
    • Silicone free
    • Latex free
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/12/2026 07:31:01 PM; USWEB9