Ansell® HyFlex® 11-518 Dyneema® Cut Resistant Gloves - Large

Excellent cut protection with a bare-hand feel.
  • For precision handling of small, sharp parts.
  • Cool, comfortable Dyneema® liner.
  • Polyurethane coating resists abrasion.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    BOX
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-19705-L HyFlex® 11-518 A2 3 12 Pair $18 $17 $16 pairs ADD
    THICKNESS:
    • 18 gauge
    MATERIAL:
    • Cuff contains natural rubber latex.
    APPEARANCE:
    • Overedge Color: Brown
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    05/21/2026 11:53:22 AM; USWEB12