Ansell® ActivArmr® 78-150 Gloves - White

Insulated liner adds warmth to any work glove.
  • Use in refrigerated warehouses and cold work sites.
  • Polyester/Lycra® blend wicks away moisture.
  • Use alone or as liners.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 2+
S-19703W ActivArmr® One Size Fits Most 12 Pair $73 $71  ADD
THICKNESS:
  • 13 gauge
MATERIAL:
  • 75% Thermolite Polyester
  • 25% Lycra
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 07:48:04 AM; USWEB7