Stack and Nest Container - 23 x 16 x 15", Blue

Ideal for order picking and short-term storage. Stack when containers are full or nest when empty.
  • FDA compliant for direct food contact.
  • Durable high-density construction.
  • Lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. ORDER 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-19694BLU 30 x 20 x 15" 23 x 16 x 15" 3.7 9 $42 $40 $38  ADD
DIMENSIONS:
  • Inside:
    • Top: 25 x 18 1/2 x 15"
    • Bottom (Actual): 23 1/2 x 16 3/4 x 15"
  • Outside:
    • Top (Actual): 29 1/2 x 19 1/2 x 15 1/8"
    • Bottom: 27 x 17"
MATERIAL:
  • Polypropylene
TEMPERATURE:
  • 0° - 225° F
FEATURES:
  • Textured bottom
CAPACITY:
  • 75 lbs
USAGE:
  • Optional lid rests on rim of container (does not lock or snap on).
  • Containers stack with or without lids.
  • Bottom container supports 300 lbs stacked.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3754 Tote Dolly - Steel, 28 x 20 x 6"
  • S-19694L-BLU Stack and Nest Container Lid - 23 x 16", Blue
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 01:25:05 PM; USWEB7