Bilingual English/Spanish HMIL Labels - 2 x 2"

The Hazardous Material Identification Label conveys chemical hazards in the workplace.
  • Meets OSHA's Hazard Communication Standard.
  • High-gloss paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6+
S-19610 2 x 2" 500 $15 $13 $12  ADD
Bilingual English/Spanish
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/8"
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 07:22:40 PM; USWEB25