Markal® B® Paintstik® Markers - Yellow

No-drip sticks of paint. Draw large marks on your tough oily and rusty surfaces.
  • Permanent marks resist water, fading and UV rays.
  • Economical "Paint Crayon" writes on metal, plastic, glass, rubber – wet or dry.
  • Dries overnight.
  • 11/16" tip.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE PER MARKER
(SOLD IN MULT. OF 12)
COLOR IN STOCK
SHIPS TODAY
24 36 72 144+
S-19600Y 11/16" Tip $1.95 $1.90 $1.85 $1.80  ADD
Minimum 24 Markers
TEMPERATURE:
  • -50° to 150° F
FEATURES:
  • Xylene free
  • Non-toxic
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 10:27:49 PM; USWEB29