Satin Ribbon - 1 1⁄2" x 50 yds, Brown

Double faced silky, shiny surfaces.
  • Add a splash of elegance to any gift box or favor.
  • 100% polyester.

Information Option is unavailable; the next option is selected
MODEL
NO.
ROLL SIZE
W x L
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3+
S-19580BR 1 1/2" x 50 yds. $23 $20  ADD
DIMENSIONS:
  • Roll Diameter: 5"
MATERIAL:
  • Polyester: 100%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 09:36:31 PM; USWEB5