4-Digit D.O.T. Placard - UN 3266 Corrosive Liquid, Basic, Inorganic, N.O.S., Adhesive Vinyl

Recommended for frequently transported hazardous materials by truck, rail or aircraft.
  • Strong, removable adhesive-backed vinyl.
  • Placard includes 4-digit UN #, hazard class graphic and corresponding class number.
  • Hazard Class 8.

Information Option is unavailable; the next option is selected
MODEL
NO.
MATERIAL
DESCRIPTION
HAZARD
CLASS
UN # DESCRIPTION SIZE QTY./
PACK
PRICE PER 100 STYLE IN STOCK
SHIPS TODAY
1 2+
S-19567V Corrosive Liquid,
Basic, Inorganic,
N.O.S
Corrosive 3266 Adhesive-backed
Vinyl
10 3/4 x 10 3/4" 100 $86 $82  ADD
THICKNESS:
  • Vinyl: 3.2 mil 
  • Polycoated Liner: 90 lb
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONS:
  • Meets HM-215B Requirements
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 08:07:34 PM; USWEB33