Straight Wall Container - 15 x 12 x 9 1⁄2", Blue

900 LB. STACKING CAPACITY

Reinforced containers for work-in-process, shipping and storage.
  • Flat, smooth interior and molded handles maximize inside space.
  • Polypropylene resists cracks, dents and extreme temperatures.
  • Straight walls allow tight stacking with no wasted space.
  • Fully cube out 48 x 45" pallets.
  • Lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-19508BLU 13 x 9 3/4 x 8 3/4" 15 x 12 x 9 1/2" 0.6 3 $19 $18 $17  ADD
DIMENSIONS:
  • Inside (Actual): 13 x 9 1/2 x 8 7/8"
CAPACITY:
  • Load: 30 lbs
  • Stacking: 900 lbs
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-22491BLU Straight Wall Container Lid - 15 x 12", Blue
  • S-23207 Placard Label Holders - 2 x 3"
  • S-23208 Placard Label Holders - 3 x 5"
  • S-23209 Placard Label Holders - 4 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 05:26:33 AM; USWEB33