Cross-Stack Tub - 24 x 17 x 8", Yellow

HEAVY DUTY

Machine shops love these totes!
  • Cross stacking at 90° allows identification and access.
  • Notches secure stacked containers in place.
  • Nest or stack.
  • Polypropylene construction.
  • FDA and USDA compliant.
  • Lid sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE PER TUB (Min. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-19503Y 24178" 19 1/213 1/21/2" 1.3 100 4 $19 $18 $17  ADD
DIMENSIONS:
  • Outside:
    • Top (Actual): 23 3/4 x 17 1/4"
    • Bottom: 20 x 14 1/8"
  • Inside:
    • Top: 21 1/2 x 15 1/2"
    • Bottom: Listed in the chart.
TEMPERATURE:
  • 0° - 200° F
CAPACITY:
  • Stacking: 225 lbs
USAGE:
  • While made of FDA compliant resins, it is recommended to clean before first use.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/04/2026 02:20:42 PM; USWEB11