Cross-Stack Tub - 18 x 11 x 8", Yellow

HEAVY DUTY

Machine shops love these totes!
  • Cross stacking at 90° allows identification and access.
  • Notches secure stacked containers in place.
  • Nest or stack.
  • Polypropylene construction.
  • FDA and USDA compliant.
  • Lid sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE PER TUB (Min. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-19502Y 18118" 131/21/2" 0.5 100 2 $13 $12 $11  ADD
DIMENSIONS:
  • Outside:
    • Top (Actual): 17 1/4 x 11"
    • Bottom: 13 3/8 x 8"
  • Inside:
    • Top: 14 3/4 x 9 1/4"
    • Bottom: Listed in the chart.
TEMPERATURE:
  • 0° - 200° F
CAPACITY:
  • Stacking: 225 lbs
USAGE:
  • While made of FDA compliant resins, it is recommended to clean before first use.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 10:32:37 AM; USWEB7