Oil Only Sorbent Booms - 5" x 10'

Control oil spills on lakes, streams and oceans. Floats on water.
  • Mesh outer netting with polypropylene filler.
  • Stainless steel connectors allow for longer length.
MODEL
NO.
SIZE DESCRIPTION ABSORPTION
CAPACITY/CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 4+
S-19490 5" x 10' Booms 32 gal. 4 $129 $123 $117  ADD
DIMENSIONS:
  • Fill to Fill: 127" 
  • End to End: 136"
  • Between Hooks: 99"
THICKNESS:
  • 4 1/2"
MATERIAL:
  • Netting: Polyester
SHELF LIFE:
  • When Exposed to Continuous UV Light: 9 - 12 months
    • If Not Exposed to Continuous UV Light: 18 months in original packaging
    • Product does not become unusable, but may become brittle and break.
 FEATURES:
  • Absorbs all oils, oil-based fluids and solvents while repelling water.
  • Can be used with hydrochloric acid or fluid.
  • Fire resistant, not fire retardant.  
  • Floats indefinitely, even when saturated.
USAGE:
  • Can be placed on either side, there is no top or bottom.
  • Not designed for use with highly acidic or highly aggressive chemicals.
  • Not reusable.
  • Not slip resistant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/24/2026 03:38:03 AM; USWEB7