Universal High Traffic Sorbent Mat - 30" x 300'

Quickly soak up oil, water, coolants and other spills.
  • Low-lint, dimpled material is highly absorbent.
  • Withstands heavy foot and forklift traffic.
  • Perforated every 15" and up the center.
  • Use with Sorbent Roll Dispensers.

    Free Offer
    FREE Dispenser with order
    of 3 or more Universal Sorbent Rolls.
    For Wall-Mount Dispenser, use sale code
    SP661 at checkout.
    For Mobile Floor Dispenser, use sale code
    SP660 at checkout.
MODEL
NO.
SIZE DESCRIPTION ABSORP.
CAPACITY/ROLL
PRICE EACH IN STOCK
SHIPS TODAY
1 3 4+
S-19488 30" x 300' High Traffic Mat 63 gal. $246 $236 $225  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 19"
THICKNESS:
  • 1/16"
MATERIAL:
  • Polypropylene
  • 2-ply construction
SHELF LIFE:
  • Sorbents:
    • When Exposed to Continuous UV Light: 6 - 9 months
      • If Not Exposed to Continuous UV Light: 18 months in original packaging
      • Product does not become unusable, but may become brittle and break.
 FEATURES:
  • Absorbs all oil-based, water-based and chemical-based fluids.
  • Can be used with hydrochloric acid or fluid.
  • Fire resistant, not fire retardant.  
USAGE:
  • Can be placed on either side, there is no top or bottom.
  • Not designed for use with highly acidic or highly aggressive chemicals.
  • Not reusable.
  • Not slip resistant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 12:17:26 AM; USWEB33