Heavy-Duty Stack and Nest Containers - 20 x 13 x 6", Red

Store your heaviest parts in harsh conditions. Holds up to 500 lbs.
  • Tough fiberglass construction. Resists chemicals and oils.
  • Withstands temperatures from -60° to 250°F.
  • Stack when full or nest when empty. 3,000 lb. stacking strength.
  • Lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
LOAD CAP.
(LBS.)
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-19472R 20 x 13 x 6" 16 x 11 x 5.8" 500 0.7 4 $30 $29 $28  ADD
DIMENSIONS:
  • Outside:
    • Top (Actual): 19.8 x 12.8"
    • Bottom: 18.3 x 11.4"
  • Inside:
    • Bottom dimensions are listed in the chart.
    • Top: 18.1 x 11.9"
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3750 Tote Dolly - Steel, 20 x 14 x 6"
  • S-21490R Heavy-Duty Stack and Nest Container Lid - 20 x 13", Red
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 05:13:08 PM; USWEB13