Uline Disinfecting Wipes - Lemon Scent, 75 ct

Clean and disinfect in one quick step.
  • Kills 99.9% of bacteria and viruses on hard surfaces.
  • Economical choice.

Information Option is unavailable; the next option is selected
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SHEET
SIZE
COUNT CANS/
CASE
PRICE PER CAN (MIN. 6) SCENT IN STOCK
SHIPS TODAY
6 12+
S-19459LEMON Uline 7 x 7" 75 6 $5 $4 cans ADD
DIMENSIONS:
  • Sheet Size (Actual): 7 x 7 1/4"
  • Can (Outside): 8 1/4 x 4 1/8" (H x Diam)
SHELF LIFE:
  • 2 years from date of manufacture.
SPECIFICATIONS:
  • EPA Registered Disinfectant
    • EPA# 6836-336-56952 (List N).
    • Tested against SARS-CoV-2 (COVID-19).
    • Emerging viral pathogen claim.
  • Quaternary ammonium formula.
USAGE:
  • Recommended for:
    • Countertops
    • Tabletops
    • Glass tables
    • Metal fixtures
    • Sinks
    • Appliances
    • Light switches
    • Doorknobs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 09:34:45 PM; USWEB7