Uline Circle Laser Labels - Glossy White, 3"

Create attractive, photo-finish labels for your products.
  • Recommended for packaging, mailings and presentations.
  • Heat-resistant adhesive reduces jamming in your printer.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
LABEL
DIAMETER
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-19303 3" 6 600 $45 $43 $41  ADD
MATERIAL:
  • Bright White Gloss finish paper stock
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
TEMPERATURE:
  • Performance: -4° to 248° F
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 11:28:36 AM; USWEB6