Ansell® HyFlex® 74-048 Cut Resistant Glove - Large

Chop meats, fruits and vegetables.
  • Comfortable, lightweight uncoated Dyneema®.
  • Extended cuffs protect wrist.
  • Meets FDA standards for food contact.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL PRICE PER GLOVE SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 1 3 6+
    S-19248L HyFlex® 74-048 A6 3 $24 $23 $22  ADD
    MATERIAL:
    • 10 gauge Dyneema®/Fiberglass/Stainless steel/Polyester
    • Latex free
    FEATURES:
    • Sold each, not by the pair. 
    • Ambidextrous
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    • FDA Compliant to 21 CFR: 
      • 177.2420
      • 177.1520
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/12/2026 06:53:56 PM; USWEB13