DuPont™ Tychem® 2000 QC Deluxe Coverall - Box of 12, 4XL

The strength of Tyvek® with a splash resistant, light chemical barrier.
  • Recommended for petroleum, chemical and pharmaceutical industries.
  • Excellent protection in low risk wet or hazardous dry environments.
  • Durable, lightweight polyethylene-coated Tyvek fabric.
  • Zip front, elastic wrists and ankles, booties and hood.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    BOX
    PRICE
    PER BOX
    STYLE SIZE IN STOCK
    SHIPS TODAY
    S-19205B-4X Deluxe Coverall 12 $185  ADD
    FEATURES:
    • Serged seams
    • Also known as Tychem® 2000 
    USAGE:
    • Protective footwear is to be worn over booties. 
    • Not flame resistant.
    • Not washable.
    MODEL NUMBER: 
    • DuPont™: QC122SYL4X001200
    SPECIFICATIONS: 
    • Meets ASTM F1670 and F1671
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/12/2026 10:54:38 PM; USWEB29