Uline Tough Grip Latex Gloves - Powder-Free, Medium

EXAM GRADE

Puncture resistant. Preferred by police and medical personnel.
  • Textured fingertips for secure grip.
  • Comfortable, contoured fit.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-19177M Powder-Free 7 100 $17 $15  ADD
    DIMENSIONS:
    • Carton: 9 1/4 x 3 1/2 x 5" (W x H x D)
    THICKNESS:
    • Finger: 7.5 mil
    • Palm: 6 mil
    COMPATIBILITY: 
    • Not compatible with Uline Stainless Steel Glove Dispensers.
    SPECIFICATIONS:
    • Meets ASTM D3578
    • FDA Compliant to 21 CFR 177.2600 (e) & (f)
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/12/2026 04:02:03 PM; USWEB31