Mighty Line® Deluxe Safety Tape - 4" x 100', Green

Guaranteed to withstand your roughest warehouse traffic.
  • Beveled edges prevent tearing by forklift trucks or floor scrubbers.
  • Easier to apply than paint.
  • Heavy-duty PVC tape. Sticks tight, removes cleanly.

    Special Offer
    Pay only $300 for Deluxe Safety
    Tape Applicator
    with order of 3 or
    more rolls of Deluxe Safety Tape.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE MIL LBS./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 2+
S-19125G 4" x 100' 60 12 $169 $159  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 1/2"
THICKNESS:
  • Actual: 50 - 65 mil
COMPATIBILITY:
  • Not compatible with H-418 Safety Tape Applicator.
MATERIAL:
  • Adhesive: Rubber based
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Apply to clean, dry concrete floors above 55° F.
  • Performance: -32° to 150° F
FEATURES:
  • Easy to clean.
  • Durable and scuff resistant surface.
  • Poly release liner.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 11:15:55 PM; USWEB5