Economy T-Shirt Bags - "Thank You", 11 12 x 6 x 21", Black Script

HIGH DENSITY

Thrifty bags hold T-shirts, carryout and loose retail items.
  • Gusseted sides. Resists tears.
  • Convenient carrying handles.
  • "Thank You" script design.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x D x L
MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-19027BL 11 1/2621" .5 1,000 $29 per carton  ADD
DIMENSIONS:
  • Length in the chart includes handles.
  • Usable: 11 1/2 x 6 x 15"
  • This is a "Standard" size grocery bag.
COMPATIBILITY:
  • H-614 or H-1306 Bag Stands 
    • Bags have hanging slits on handles and a center hang tab. 
    • H-614:
      • Hanging slits on bags hang on the arms. 
      • Center hang tab on bags hangs on center hook of stand. 
    • H-1306: 
      • Hanging slits on bags hang on the arms. 
      • Cannot use center tab.
CAPACITY:
  • Approximately 15 lbs
MATERIAL:
  • HDPE (High Density Polyethylene)
RECYCLING:
  • Recyclable #2
  • Recycled Content: 0%
APPEARANCE:
  • Print on only 1 side of the bag.
  • Suffocation warning printed on this bag.
  • Not opaque
COMPLIANCE:
  • Bags do not comply with most bag laws. 
SPECIFICATIONS:
  • FDA Compliant
PACKAGING:
  • Packed as groups of 50 bags. (20 groups per 1,000)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/03/2026 12:13:23 PM; USWEB11