Nashua 357 Duct Tape - 3" x 60 yds, Silver

Known for its extra-tacky natural rubber adhesive that sticks to everything, even your mother-in-law.
  • Premium grade. Waterproof. For heavy-duty manufacturing.
  • Solvent and chemical resistant.
  • Polyethylene coated cloth backing with natural rubber adhesive.
  • Handles temperatures from 40°F to 200°F.
  • 50 lb. tensile strength.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 4) COLOR IN STOCK
SHIPS TODAY
4 1/2 CASE 1 CASE 2+ CASES
S-19025SIL 3" x 60 yds. 13 16 $31.75 $30.60 $29.65 $28.55 rolls ADD
Meets UL 723
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Polyethylene coated cloth
SHELF LIFE:
  • 36 months from date of manufacture.
TEMPERATURE:
  • Performance:  40° - 200° F
FEATURES:
  • Chemical and solvent resistant
COMPATIBILITY:
  • Not compatible with handheld dispensers.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 07:30:33 PM; USWEB13