3M 5200 Marine Sealant - 10 oz, White

Make your boat shipshape for summer.
  • Slow cure, permanent. For a long-term structural seal.
  • Seal deck fittings, rub rails and hatches above and below the waterline.
  • Bonds securely to wood, fiberglass, gelcoat and primed metal.
  • Weather and saltwater resistant. Non-shrinking polyurethane.
  • Use with Caulk Guns, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE WORKING
TIME
FULL
STRENGTH
QTY./
CASE
PRICE PER CARTRIDGE (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 6 12+
S-18899W High Strength 10 oz. 48 hours 5 days 12 $43 $41 $40  ADD
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 40° - 100° F
PROPERTIES:
  • Tensile Strength: 300 psi
USAGE:
  • Sandable
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 02:07:26 PM; USWEB29