Yorker Caps and Tips Bulk Pack - 24⁄410

Dispense condiments, adhesives and dyes with precision.
  • Suitable for dropper applications.
  • Red tip included.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP SIZE TIP OPENING
DIAMETER
QTY./
CASE
PRICE
PER CAP
IN STOCK
SHIPS TODAY
S-18809B 24/410 .03" 1,800 $.21  ADD
Ships from Uline IL
DIMENSIONS:
  • Cap (Diameter): 1.08"
TEMPERATURE:
  • Maximum: 100° F
FEATURES:
  • Tip opening can be enlarged by cutting with scissors.
SPECIFICATIONS:
  • NSF compliant (National Sanitary Foundation)
  • BPA free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 09:45:52 AM; USWEB13