5 J-Hook Waterfall for Slatwall - 16", Chrome

Turn your walls into merchandising display space.
  • Hang shirts, sweatshirts and jackets.
  • Chrome finish for a polished look.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-18617C 5 J-Hook Waterfall 16" 12 14 $61 $58 $56 carton(s) ADD
DIMENSIONS: 
  • Bracket: 3.2 x 2" (L x W)
  • Inside Hook Height: 2"
CAPACITY:
  • Without Slatwall Inserts: 35 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 02:03:02 PM; USWEB5