Peg Hooks for Slatwall - 8", Chrome

Turn your walls into merchandising display space.
  • Hang framed pictures, signage and packaged products.
  • Chrome finish for a polished look.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-18614C Peg Hooks 8" 25 5 $18 $17 $16 carton(s) ADD
DIMENSIONS:
  • Bracket: 3.2 x 1" (L x W)
  • Bar to Curve: 7 1/2"
  • Peg Diameter: 0.22"
CAPACITY:
  • Without Slatwall Inserts: 20 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 08:22:30 AM; USWEB5