Straight Faceout for Slatwall - 12", Chrome

Turn your walls into merchandising display space.
  • Hang shirts, sweatshirts and jackets.
  • Chrome finish for a polished look.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-18610C Straight Faceout 12" 12 9 $45 $43 $40 carton(s) ADD
DIMENSIONS: 
  • Bracket: 3.2 x 2" (L x W)
CAPACITY:
  • Without Slatwall Inserts: 35 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/02/2026 06:12:08 AM; USWEB28